Motion
F4BE 207-SRB-CRE

SKF
F4BE 207-SRB-CRE

Four-Bolt Square Flange Bearing - Tapered Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07001540
MFR #F4BE 207-SRB-CRE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BE 207-SRB-CRE

Four-Bolt Square Flange Bearing - Tapered Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07001540
MFR #F4BE 207-SRB-CRE

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4BE 207-SRB-CRE REPL FYE 2.7/16 N
  • Ready to mount: correct clearance, greased and sealed
  • Can be used on commercial drawn shafts
  • Easy mounting and locking on the shaft
  • Protected against contamination during installation and operation
  • Prepared for connection to condition monitoring equipment Reduced logistics costs: only one item to order and to store

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Tri-Gard Seal
  • Overall Height
  • Overall Depth
    2.7500 in
  • Radial Dynamic Load Capacity
    43400 lbf
  • Max Operating Temperature
    230 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6875 in
  • Series
    FYE
  • Manufacturer Upc Number
    7316574639021
  • UPC_NO
    7316579137249
  • Manufacturer Product Page
  • Weight
    19.18 lbs
  • Max Rpm
    3100 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text