Motion
COM-16TKH
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open
MI ITEM #07001581
MFR #COM-16TKH
Price$298.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open
MI ITEM #07001581
MFR #COM-16TKH

Mfr description
COM-16TKH SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.34/each

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0000 in
  • Misalignment Angle  
    10 º
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.0000 in
  • Weight
    0.386 lbs

Details

  • Additional Details
    Alloy steel ball (heat treated, hard chrome plated) | Alloy steel race (heat treated, protective coated)
  • Ball Material
    Alloy Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    COM-16TKH
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    82800 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029021916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)