Specifications
Dimensions
- Bore Diameter6 mm
- Open Width4 mm | 0.1570 in
Details
- ActionDouble Acting
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi3.3 N
- Holding Force Open 72 Psi6.1 N
- Number of Fingers2
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)