Specifications
Dimensions
- Weight0.349 kg
Details
- ActionSingle
- Country of OriginCN
- Flow Coefficient Cv Flow Factor Kv5.0 Cv
- Manufacturer Product Page
- Number Of Ports3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)