Motion
XM-5Z
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24, Zerk Fitting
MI ITEM #07001630
MFR #XM-5Z
Your Price$46.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24, Zerk Fitting
MI ITEM #07001630
MFR #XM-5Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.88/each(List $64.69)

Overview

Mfr description
XM-5Z MALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/8-24
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Head Diameter
    1.0000 in
  • Head Width
    0.3440 in
  • Overall Height
    2.4380 in
  • Series
    XM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029046513
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.112 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text