Motion
COM-M5
Spherical Plain Bearing - 5 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #07001685
MFR #COM-M5
Price$117.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 5 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #07001685
MFR #COM-M5

Mfr description
COM-M5 METRIC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.50/each

Specifications

Dimensions

  • Ball Diameter
    11.10 mm
  • Bore Diameter  
    5 mm
  • Inner Ring Width  
    8 mm
  • Misalignment Angle  
    12.5 º
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width
    8 mm
  • Weight
    0.009 kg

Details

  • Additional Details
    PTFE Liners available upon request. Specify by adding suffix inT in. Ex.: COM-M8T. (PTFE Lined spherical bearings have no lubrication holes or groove in race outside diameter.)
  • Ball Material
    Carbon Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    COM-M5
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    27555 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)