Motion
HCOM-28TKH
Spherical Plain Bearing - 1.7500 in Bore, 3.1250 in OD, 1.5620 in Inner Ring Width, Open
MI ITEM #07001696
MFR #HCOM-28TKH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.7500 in Bore, 3.1250 in OD, 1.5620 in Inner Ring Width, Open
MI ITEM #07001696
MFR #HCOM-28TKH

Mfr description
HCOM-28TKH SPHERICAL BEARING W/ PTFE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    2.6250 in
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.5620 in
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    1.2500 in
  • Outside Diameter  
    3.1250 in
  • Weight
    1.948 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    264555 lbf
  • Series
    HCOM
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)