Motion
MG-14T
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Self-Lubricating
Mi Item #07001698
MFR #MG-14T
Price$567.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Self-Lubricating
Mi Item #07001698
MFR #MG-14T

Mfr description
MG-14T FEMALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Head Diameter
    2.0000 in
  • Head Width
    0.7650 in
  • Misalignment Angle
    7 º
  • Overall Height
    4.3750 in
  • Shank Thread Size
    7/8-14
  • Thread Size
    7/8-14
  • Weight
    1.03 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    18476 lbf
  • Rod End Type
    Female
  • Series
    MG
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B-LH
  • UPC_NO
    190029035203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)