Motion
MHFL14-1
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5, No Fitting
Mi Item #07001745
MFR #MHFL14-1
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5, No Fitting
Mi Item #07001745
MFR #MHFL14-1

Mfr description
MHFL14-1 ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.18/each

Specifications

Dimensions

  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Length To Ball Center
    57 mm
  • Misalignment Angle
    21 °
  • Shank Thread Size
    M14 x 1.5
  • Weight
    0.35 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    71,741 N
  • Rod End Type
    Female
  • Series
    MHF
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990133601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)