Motion
80931 141PC SET SAE/METRIC MECH TOOL SET

Gearwrench
80931 141PC SET SAE/METRIC MECH TOOL SET

141 Piece 1/4 & 3/8" Drive Mechanic's Tool Set Comes in Blow Molded Case
MI ITEM #07001858
MFR #80931 141PC SET SAE/METRIC MECH TOOL SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80931 141PC SET SAE/METRIC MECH TOOL SET

141 Piece 1/4 & 3/8" Drive Mechanic's Tool Set Comes in Blow Molded Case
MI ITEM #07001858
MFR #80931 141PC SET SAE/METRIC MECH TOOL SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80931 141PC SET SAE/METRIC MECH TOOL SET

Specifications

  • Case Type
    Blow Molded Case
  • Contents
    3/8 Dr 12pt Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13, 14, 15, 16, 17, 18, 19mm, 3/8 Dr 6pt Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8 Dr 6pt Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 10, 11, 12, 13,
  • Number Of Pieces
    141
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard & Deep
  • Number Of Points
    6, 12
  • Measurement Type
    Inch & Metric
  • Hex Size
    0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Drive Size
    1/4, 3/8 in
  • ASME Spec
    B107.1, B107.10, B107.5M, B107.6
  • Accessories
    1/2 Dr: 3" Extension, Teardrop Ratchet, 1/4 Dr: 3" Extension, Bit Holder Socket, Teardrop Ratchet, 3/8 Dr: 6" Extension, Teardrop Ratchet, 5/8" Spark Plug Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text