Motion
23238-BE-XL-C2

FAG (SCHAEFFLER)
23238-BE-XL-C2

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #07001906
MFR #23238-BE-XL-C2
Price$7,139.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23238-BE-XL-C2

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #07001906
MFR #23238-BE-XL-C2

Mfr description
23238-BE-XL-C2 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,139.37/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    120 mm
  • Weight
    101.809 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 232..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.990 rpm
  • Maximum Speed
    1.990 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)