Motion
MIB-4T
Spherical Plain Bearing - 0.2500 in Bore, 0.6094 in OD, 0.3750 in Inner Ring Width, Open
Mi Item #07001992
MFR #MIB-4T
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.6094 in OD, 0.3750 in Inner Ring Width, Open
Mi Item #07001992
MFR #MIB-4T

Mfr description
MIB-4T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    14.5 º
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.6094 in
  • Weight
    0.023 lbs

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    5620 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029036842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)