Motion
ABF-M14
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5
MI ITEM #07001998
MFR #ABF-M14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5
MI ITEM #07001998
MFR #ABF-M14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Misalignment Angle
    21 º
  • Shank Thread Size
    M14 x 1.5
  • Thread Size
    M14x1.5
  • Weight
    0.118 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    71741 N
  • Rod End Type
    Male
  • Series
    ABF
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029000607

Overview

Mfr description
ABF-M14 METRIC MALE L/H ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text