Motion
AGF-M10
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25
MI ITEM #07002005
MFR #AGF-M10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25
MI ITEM #07002005
MFR #AGF-M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AGF-M10 METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.25
  • Thread Direction
    Left Hand
  • Misalignment Angle
    17 º
  • Thread Type
    -6H-LH
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    50227 N
  • Head Diameter
    27 mm
  • Series
    AGF
  • Harmonization Code
    8483.30.8070
  • UPC_NO
    190029001574
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.08 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text