Motion
XAB-7
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20
Mi Item #07002011
MFR #XAB-7
Price$135.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20
Mi Item #07002011
MFR #XAB-7

Mfr description
XAB-7 MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.4370 in
  • Misalignment Angle
    12 º
  • Overall Height
    3.0940 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.249 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    23452 lbf
  • Rod End Type
    Male
  • Series
    XAB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029045547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)