Motion
AM-14
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14
MI ITEM #07002012
MFR #AM-14
Your Price$568.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14
MI ITEM #07002012
MFR #AM-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$568.39/each(List $576.22)

Overview

Mfr description
AM-14 MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/8-14
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    7 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    45051 lbf
  • Head Diameter
    2.0000 in
  • Head Width
    0.7650 in
  • Ball Diameter
    1.3750 in
  • Overall Height
    4.3750 in
  • Series
    AM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029015311
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.906 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text