Motion
AIB-14T
Spherical Plain Bearing - 0.8750 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #07002017
MFR #AIB-14T
Price$311.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #07002017
MFR #AIB-14T

Mfr description
AIB-14T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.91/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    6 º
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    0.8750 in
  • Weight
    0.35 lbs

Details

  • Additional Details
    Inside diameter protective coated for corrosion resistance | Oil coated
  • Ball Material
    Alloy Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    AIB-14T
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    58653 lbf
  • Series
    AIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029002175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)