Motion
ALB-10
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18
MI ITEM #07002023
MFR #ALB-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18
MI ITEM #07002023
MFR #ALB-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ALB-10 MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Left Hand
  • Misalignment Angle
    16 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Aluminum 7075-T651
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    8516 lbf
  • Head Diameter
    1.5000 in
  • Head Width
    0.5620 in
  • Overall Height
    3.3750 in
  • Series
    ALB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029015106
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.24 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text