Motion
XALB-10
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16
Mi Item #07002024
MFR #XALB-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16
Mi Item #07002024
MFR #XALB-10

Mfr description
XALB-10 MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.5620 in
  • Misalignment Angle
    13 º
  • Overall Height
    3.7500 in
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.31 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Aluminum 7075-T651
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    19243 lbf
  • Rod End Type
    Male
  • Series
    XALB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029045608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)