Motion
COM-5KH
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open
MI ITEM #07002042
MFR #COM-5KH
Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open
MI ITEM #07002042
MFR #COM-5KH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.48/each

Specifications

Dimensions

  • Ball Diameter
    0.5620 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    12 º
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.3750 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    oil coated
  • Ball Material
    Alloy Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    COM-5KH
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    9713 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022074

Overview

Mfr description
COM-5KH SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text