Motion
HCOM-16TKH
Spherical Plain Bearing - 1.0000 in Bore, 2.0000 in OD, 1.0000 in Inner Ring Width, Open
Mi Item #07002051
MFR #HCOM-16TKH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 2.0000 in OD, 1.0000 in Inner Ring Width, Open
Mi Item #07002051
MFR #HCOM-16TKH

Mfr description
HCOM-16TKH SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.6870 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0000 in
  • Misalignment Angle  
    9 º
  • Outer Ring Width
    0.7810 in
  • Outside Diameter  
    2.0000 in
  • Weight
    0.553 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    106230 lbf
  • Series
    HCOM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)