Motion
HCOM-20TKH
Spherical Plain Bearing - 1.2500 in Bore, 2.3750 in OD, 1.1870 in Inner Ring Width, Open
MI ITEM #07002055
MFR #HCOM-20TKH
List Price$514.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.3750 in OD, 1.1870 in Inner Ring Width, Open
MI ITEM #07002055
MFR #HCOM-20TKH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$514.77/each for your price

Overview

Mfr description
HCOM-20TKH SPHERICAL BEARING W/ PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Width
  • Ball Diameter
    2.0000 in
  • Outer Ring Width
    0.9370 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    151095 lbf
  • Series
    HCOM
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029027949
  • Weight
    0.895 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text