Motion
HCOM-32KH
Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open
Mi Item #07002059
MFR #HCOM-32KH
Price$1,598.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open
Mi Item #07002059
MFR #HCOM-32KH

Mfr description
HCOM-32KH SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,598.14/each

Specifications

Dimensions

  • Ball Diameter
    2.9370 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    8.5 º
  • Outer Ring Width
    1.3750 in
  • Outside Diameter  
    3.5000 in
  • Weight
    2.65 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    325590 lbf
  • Series
    HCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029028045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)