Motion
AG-16-2
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1-12
MI ITEM #07002062
MFR #AG-16-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1-12
MI ITEM #07002062
MFR #AG-16-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AG-16-2 FEMALE L/H ROD END W/1-12 THRD

Specifications

  • Bore Diameter
  • Shank Thread Size
    1-12
  • Thread Direction
    Left Hand
  • Misalignment Angle
    17 º
  • Thread Type
    UNF-3B-LH
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    76200 lbf
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Overall Height
    5.5000 in
  • Series
    AG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029001208
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    2.41 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text