Specifications
Dimensions
- Bore Diameter1.0000 in
- Head Diameter2.7500 in
- Head Width1.000 in
- Misalignment Angle17 º
- Overall Height5.5000 in
- Shank Thread Size1-12
- Thread Size1-12
- Weight2.41 lbs
Details
- Ball MaterialAlloy Steel
- Harmonization Code8483.30.8055
- Housing MaterialAlloy Steel
- Lubrication TypeLubrication Fitting
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Rod End TypeFemale
- SeriesAW
- Thread DirectionRight Hand
- Thread TypeUNF-3B
- UPC_NO190029018329
Overview
Mfr description
AW-16Z-2 FEMALE ROD END W/ ZERK