Motion
AB-14Z
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Zerk Fitting
Mi Item #07002067
MFR #AB-14Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Zerk Fitting
Mi Item #07002067
MFR #AB-14Z

Mfr description
AB-14Z MALE L/H ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Head Diameter
    2.0000 in
  • Head Width
    0.7650 in
  • Misalignment Angle
    7 º
  • Overall Height
    4.3750 in
  • Shank Thread Size
    7/8-14
  • Thread Size
    7/8-14
  • Weight
    0.906 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029000133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)