Motion
XAB-3Z
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28, Zerk Fitting
MI ITEM #07002068
MFR #XAB-3Z
Your Price$57.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28, Zerk Fitting
MI ITEM #07002068
MFR #XAB-3Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.30/each(List $79.08)

Overview

Mfr description
XAB-3Z MALE L/H ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/4-28
  • Thread Direction
    Left Hand
  • Misalignment Angle
    10 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Head Diameter
    0.7500 in
  • Head Width
    0.2500 in
  • Overall Height
    1.9370 in
  • Series
    XAB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029045448
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.043 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text