Motion
COM-M14
Spherical Plain Bearing - 14 mm Bore, 34 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #07002082
MFR #COM-M14
List Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 14 mm Bore, 34 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #07002082
MFR #COM-M14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.69/each for your price

Overview

Mfr description
COM-M14 METRIC SPHERICAL BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Ball Diameter
    25.40 mm
  • Outer Ring Width
    19 mm
  • Ball Material
    Carbon Steel
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    141845 N
  • Series
    COM-M
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029022388
  • Weight
    0.11 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text