Motion
COM-M18T
Spherical Plain Bearing - 18 mm Bore, 42 mm OD, 23 mm Inner Ring Width, Open
MI ITEM #07002085
MFR #COM-M18T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 18 mm Bore, 42 mm OD, 23 mm Inner Ring Width, Open
MI ITEM #07002085
MFR #COM-M18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COM-M18T METRIC SPHERICAL BEARING W/PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Ball Diameter
    31.75 mm
  • Outer Ring Width
    23 mm
  • Ball Material
    Carbon Steel
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    216714 N
  • Series
    COM-M
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.17 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text