Motion
COM-M22
Spherical Plain Bearing - 22 mm Bore, 50 mm OD, 28 mm Inner Ring Width, Open
MI ITEM #07002086
MFR #COM-M22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 22 mm Bore, 50 mm OD, 28 mm Inner Ring Width, Open
MI ITEM #07002086
MFR #COM-M22

Mfr description
COM-M22 METRIC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    38.10 mm
  • Bore Diameter  
    22 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    15 º
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    50 mm
  • Weight
    0.28 kg

Details

  • Ball Material
    Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    315216 N
  • Series
    COM-M
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)