Motion
COM-M25
Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open
MI ITEM #07002088
MFR #COM-M25
Price$398.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open
MI ITEM #07002088
MFR #COM-M25

Mfr description
COM-M25 METRIC SPHERICAL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.90/each

Specifications

Dimensions

  • Ball Diameter
    42.86 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Misalignment Angle  
    15 º
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    56 mm
  • Overall Width
    31 mm
  • Weight
    0.39 kg

Details

  • Additional Details
    Size 16 consists of ball and race only
  • Ball Material
    Carbon Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    COM-M25
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    390056 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)