Motion
COM-M25T
Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open
Mi Item #07002089
MFR #COM-M25T
Price$479.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open
Mi Item #07002089
MFR #COM-M25T

Mfr description
COM-M25T METRIC SPHERICAL BEARING W/PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.86/each

Specifications

Dimensions

  • Ball Diameter
    42.86 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Misalignment Angle  
    15 º
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    56 mm
  • Overall Width
    31 mm
  • Weight
    0.39 kg

Details

  • Additional Details
    Corrosion resistant
  • Ball Material
    Carbon Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    COM-M25T
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    390056 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)