Motion
COM-M30
Spherical Plain Bearing - 30 mm Bore, 66 mm OD, 37 mm Inner Ring Width, Open
Mi Item #07002090
MFR #COM-M30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 66 mm OD, 37 mm Inner Ring Width, Open
Mi Item #07002090
MFR #COM-M30

Mfr description
COM-M30 METRIC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    50.80 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    37 mm
  • Misalignment Angle  
    17 º
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    66 mm
  • Weight
    0.61 kg

Details

  • Ball Material
    Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    525360 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)