Motion
COM-M5T
Spherical Plain Bearing - 5 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #07002092
MFR #COM-M5T
Price$137.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 5 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #07002092
MFR #COM-M5T

Mfr description
COM-M5T METRIC SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.26/each

Specifications

Dimensions

  • Ball Diameter
    11.10 mm
  • Bore Diameter  
    5 mm
  • Inner Ring Width  
    8 mm
  • Misalignment Angle  
    12.5 º
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    16 mm
  • Weight
    0.009 kg

Details

  • Ball Material
    Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    27555 N
  • Series
    COM-M
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)