Motion
AG-M20
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5
MI ITEM #07002098
MFR #AG-M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5
MI ITEM #07002098
MFR #AG-M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AG-M20 METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M20 x 2.5
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 º
  • Thread Type
    -6H-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    120212 N
  • Head Diameter
    46 mm
  • Overall Height
    100 mm
  • Series
    AG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029001901
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.35 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text