Motion
AG-M8Z
Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Regreasable
Mi Item #07002103
MFR #AG-M8Z
Price$106.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Regreasable
Mi Item #07002103
MFR #AG-M8Z

Mfr description
AG-M8Z METRIC FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.11/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Head Width
    0.3440 in
  • Length To Ball Center
    36 mm
  • Misalignment Angle
    18 º
  • Shank Thread Length  
    17 mm
  • Shank Thread Size
    M8 x 1.25
  • Thread Size
    M8
  • Weight
    0.04 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated
  • Radial Static Load Capacity
    33203 N
  • Rod End Type
    Female
  • Series
    AG
  • Thread Direction
    Left Hand
  • Thread Type
    -6H-LH
  • UPC_NO
    190029002113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)