Motion
AW-M20
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5
Mi Item #07002105
MFR #AW-M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5
Mi Item #07002105
MFR #AW-M20

Mfr description
AW-M20 METRIC FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Misalignment Angle
    20 º
  • Overall Height
    100 mm
  • Shank Thread Size
    M20 x 2.5
  • Thread Size
    M20x2.5
  • Weight
    0.35 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    120212 N
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029019401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)