Motion
AW-M5Z
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Zerk Fitting
MI ITEM #07002107
MFR #AW-M5Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Zerk Fitting
MI ITEM #07002107
MFR #AW-M5Z

Mfr description
AW-M5Z METRIC FEMALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Misalignment Angle
    14 º
  • Overall Height
    35 mm
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.017 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    16396 N
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029019555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)