Motion
AWF-M8Z
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.0, Zerk Fitting
MI ITEM #07002109
MFR #AWF-M8Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.0, Zerk Fitting
MI ITEM #07002109
MFR #AWF-M8Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Misalignment Angle
    18 º
  • Shank Thread Size
    M8 x 1.0
  • Thread Size
    M8
  • Weight
    0.04 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    33203 N
  • Rod End Type
    Female
  • Series
    AWF
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029019241

Overview

Mfr description
AWF-M8Z METRIC FEMALE ROD END W/ ZERK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text