Motion
ABF-M20Z
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Zerk Fitting
MI ITEM #07002117
MFR #ABF-M20Z
List Price$429.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Zerk Fitting
MI ITEM #07002117
MFR #ABF-M20Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.53/each for your price

Overview

Mfr description
ABF-M20Z METRIC MALE L/H ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M20 x 1.5
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 º
  • Thread Type
    -6g-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    120212 N
  • Head Diameter
    46 mm
  • Overall Height
    101 mm
  • Series
    ABF
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029000683
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.29 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text