Motion
AB-M5Z
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Zerk Fitting
MI ITEM #07002119
MFR #AB-M5Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Zerk Fitting
MI ITEM #07002119
MFR #AB-M5Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Misalignment Angle
    14 º
  • Overall Height
    41 mm
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.013 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    12611 N
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029001024

Overview

Mfr description
AB-M5Z METRIC MALE L/H ROD END W/ ZERK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text