Motion
AMF-M12Z
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.25, Zerk Fitting
MI ITEM #07002124
MFR #AMF-M12Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.25, Zerk Fitting
MI ITEM #07002124
MFR #AMF-M12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Misalignment Angle
    17 º
  • Overall Height
    69 mm
  • Shank Thread Size
    M12 x 1.25
  • Weight
    0.078 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    44490 N
  • Series
    AMF
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029015816

Overview

Mfr description
AMF-M12Z METRIC MALE ROD END W/ ZERK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text