Motion
MIB-14T
Spherical Plain Bearing - 0.8750 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #07002133
MFR #MIB-14T
Price$256.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #07002133
MFR #MIB-14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.37/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    6 º
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Weight
    0.35 lbs

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    39653 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029036781

Overview

Mfr description
MIB-14T SPHERICAL BEARING W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text