Specifications
Dimensions
- Bore Diameter0.6250 in
- Head Diameter1.5000 in
- Head Width0.5620 in
- Misalignment Angle16 º
- Overall Height3.3750 in
- Shank Thread Size5/8-18
- Thread Size5/8-18
- Weight0.24 lbs
Details
- Ball MaterialAlloy Steel
- Harmonization Code8483.30.8055
- Housing MaterialAluminum 7075-T651
- Lubrication TypeLubrication Fitting
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity8516 lbf
- Rod End TypeMale
- SeriesALM
- Thread DirectionRight Hand
- Thread TypeUNF-3A
- UPC_NO190029015168
Overview
Mfr description
ALM-10 MALE ROD END