Specifications
Dimensions
- Bore Diameter0.6250 in
- Head Diameter1.7500 in
- Head Width0.5620 in
- Misalignment Angle13 º
- Overall Height3.7500 in
- Shank Thread Size3/4-16
- Thread Size3/4-16
- Weight0.31 lbs
Details
- Ball MaterialAlloy Steel
- Harmonization Code8483.30.8055
- Housing MaterialAluminum 7075-T651
- Lubrication TypeNon-Lubricated
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity19243 lbf
- Rod End TypeMale
- SeriesXALM
- Thread DirectionRight Hand
- Thread TypeUNF-3A
- UPC_NO190029045646
Overview
Mfr description
XALM-10 MALE ROD END