Motion
MHML12-1
MHML12-1 - ROD END (H) 3-PC ALLOY HT - M-L 12MM-12MM
MI ITEM #07002318
MFR #MHML12-1
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHML12-1 - ROD END (H) 3-PC ALLOY HT - M-L 12MM-12MM
MI ITEM #07002318
MFR #MHML12-1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.21/each

Specifications

Dimensions

  • Ball Width
    16 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    17 °
  • Shank Thread Size
    M12 x 1.25
  • Weight
    0.17 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    44,490 N
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990134400

Overview

Mfr description
MHML12-1 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text