Motion
MHFL10-1
MHFL10-1 - ROD END (H) 3-PC ALLOY HT - F-L 10MM-10MM
MI ITEM #07002324
MFR #MHFL10-1
List Price$45.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFL10-1 - ROD END (H) 3-PC ALLOY HT - F-L 10MM-10MM
MI ITEM #07002324
MFR #MHFL10-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.69/each for your price

Overview

Mfr description
MHFL10-1 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.25
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    17 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    50,277 N
  • Head Diameter
    27 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    14 mm
  • Length To Ball Center
    43 mm
  • Series
    MHF
  • UPC_NO
    806990133434
  • Weight
    0.18 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text