Motion
HML7-8
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #07002329
MFR #HML7-8
List Price$47.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #07002329
MFR #HML7-8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$47.96/each for your price

Overview

Mfr description
HML7-8 ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    12 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    23452 lbf
  • Head Diameter
    1.3120 in
  • Lubrication
    Non-Lubricated
  • Head Width
    0.437 in
  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Standards Met
    SAEJ1120
  • Series
    HM
  • Manufacturer Catalog Number
    HML7-8
  • UPC_NO
    806990005199
  • Weight
    0.25 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text