Motion
KML4-5
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Non-Lubricated
MI ITEM #07002331
MFR #KML4-5
Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Non-Lubricated
MI ITEM #07002331
MFR #KML4-5

Mfr description
KML4-5 ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.12/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.281 in
  • Misalignment Angle
    13 °
  • Shank Thread Size
    5/16-24 in
  • Thread Size
    5/16-24
  • Weight
    0.07 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    KML4-5
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    3467 lbf
  • Rod End Type
    Male
  • Series
    KM
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990003706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)