Motion
AIB3T
Ptfe Spherical Plain Bearing - 0.1875 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002336
MFR #AIB3T
Price$27.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ptfe Spherical Plain Bearing - 0.1875 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002336
MFR #AIB3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.76/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.3120 in
  • Misalignment Angle  
    10.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.5312 in
  • Overall Width
    0.5312 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Protective Coated for Corrosion Resistance | Oil Coated
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    AIB3T
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    6555 lbf
  • Series
    AIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009951

Overview

Mfr description
AIB3T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text